Shop All Twist Drill Bits
Cleveland
118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 5/32
Mfr # C89709
Zoro # G8211755
original price:
$23.33
29% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1563 in
- Shank Dia. 5/32 in
- Overall Length 2.000 in
- Cutting Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C89709
- Zoro # G8211755
- UPC # 697334897095
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32 in |
Overall Length | 2.000 in |
Flute Length | 0.469 in |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Length Class | Stub Length |
Shank Length | 1.5312 in |
Details
Item | Twist Drill |
Decimal Equivalent | 0.1563 in |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
List Number | 1765 |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material Grade - Machining | General Purpose |
Measurement System | Fractional Inch |
Secondary Material Application ISO Code | H, M, N, P |
Drill Bit Point Angle | 118 Degrees |
Secondary Material Application | Aluminium, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel |
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Drill Bit Point Type | Radial Point |
Primary Material Application ISO Code | K, P |
Primary Material Application | Cast Iron, Steel |
Description
Twist Drill, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , Radial Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.1563 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Steel Demon Cermet II Saw Blade, 7-1/4"x (D0736CFM)
- OSG Spiral Point Tap Plug, 3 Flutes (1232401)
- ELESA Diamond cut knurled control knobs, MBT.60+I B-8-C9 (MBT+I)
- OLSON SAW BLADE BAND 64.5X1/2"" 18T (HB71864DB)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #7 (C89622)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #36 (C89530)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/64 (C89507)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/8 (C89713)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 5/16 (C89692)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #31 (C89536)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- Cleveland Twist Drill Bits