Shop All Taper Length Drill Bits
Cleveland
118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 1/4-E
Mfr # C16070
Zoro # G2998952
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C16070
- Zoro # G2998952
- UPC # 697334160700
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 6 1/8 in |
Flute Length | 3 3/4 in |
Maximum Drilling Depth | 3 3/4 in |
Sizes Included | 1/4" |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Shank Length | 2 3/8 in |
Drill Point Length | 0.0751 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Swivel End Ratchet Comb Wrench, 22mm (001420222)
- MILWAUKEE TOOL 5/8 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4315)
- URREA 3/4" Non-sparking Combination 12-point Wrench (UH1224)
- HYDRO-HANDLE Water Feed Drill Adapter, Matte, 1/2 in. (HHPSET)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 1/8 (C16889)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC #36 (C16255)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565-TN TiN HSS RHS/RHC 1/4-E (C05173)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #48 (C09094)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8%-M42 RHS/RHC 1/2 (C16804)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 9/64 (C08674)
- OSG Screw Machine Drill, Taper, 15.00mm (HP258-5906)
- Cleveland Drill Bits