Shop All Taper Length Drill Bits
Cleveland
118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 13/32
Mfr # C16080
Zoro # G2998733
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.4062
Product Information
- Brand Cleveland
- MFR # C16080
- Zoro # G2998733
- UPC # 697334160809
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32 in |
Shank Dia. | 13/32 in |
Overall Length | 7 in |
Flute Length | 4 3/8 in |
Maximum Drilling Depth | 4 3/8 in |
Sizes Included | 13/32" |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Point Length | 0.122 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Taper Length |
Shank Length | 2 5/8 in |
Description
Taper Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' - 2-1/2'' Hydraulic Punch Tool Kit (HPTK1)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2363C)
- HOLEX HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (133375 2-56)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2656)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8%-M42 RHS/RHC 1/8 (C16780)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565-TN TiN HSS RHS/RHC 1/4-E (C05173)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 1.50mm (C16805)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #16 (C08699)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8%-M42 RHS/RHC #21 (C16744)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 17/64 (C16789)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 25/64 (C08815)
- Cleveland Taper Length Drill Bits