Shop All Extra Long Drill Bits
Cleveland
118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/16
Mfr # C09756
Zoro # G2989819
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 7/16 in
- Drill Bit Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C09756
- Zoro # G2989819
- UPC # 697334097563
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 7/16 in |
Overall Length | 12 in |
Flute Length | 9 in |
Maximum Drilling Depth | 9 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Bit Dia. | 7/16" |
Shank Size | 7/16" |
Shank Length | 3 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.1314 in |
Description
Extra Long Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 9 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE Speedrooter 92 Drain/Sewer Cleaning Machine W/100'x3/4 Cable & 8 Pc Cutter Set (PS-92-C)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia (RR-030-4X)
- SUPERCUT 142-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (707052)
- CRAFTSMAN Extension, 3/8" Drive 1-1/2" Extension B 3/8" Dr, Full Polish Chrome (CMMT43537)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/8 (C09736)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 29/64 (C13201)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 11/64 (C13183)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/32 (C09655)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09681)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 1/4-E (C08187)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 15/64x12IN (50732)
- Cleveland Extra Long Drill Bits