Shop All Extra Long Drill Bits
Cleveland
118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/32
Mfr # C09655
Zoro # G2989423
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 3/32 in
- Drill Bit Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C09655
- Zoro # G2989423
- UPC # 697334096559
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32 in |
Overall Length | 8 in |
Flute Length | 5 1/2 in |
Maximum Drilling Depth | 5 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 3/32" |
Bit Dia. | 3/32" |
Shank Length | 2 1/2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0282 in |
Description
Extra Long Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO 606 De-Sta-Co Clamp (606)
- H & H INDUSTRIAL PRODUCTS 5 Piece R8 End Mill Holder Set (3/16~3/4") (3900-1005)
- SUPER TOOL Chucking Reamer, 18.5mm, 6 Flute, Carb Tip (5655185)
- MILWAUKEE TOOL Jaw Set for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660JS)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #10 (C08132)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/64 (C09662)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% 1/8 (C08169)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 1/4-E (C08187)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #21 (C08138)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09665)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 7/16x10IN (50552)
- Cleveland Drill Bits