Shop All Extra Long Drill Bits
Cleveland
118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/8
Mfr # C09736
Zoro # G2989913
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 1/8 in
- Drill Bit Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C09736
- Zoro # G2989913
- UPC # 697334097365
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 12 in |
Flute Length | 9 in |
Maximum Drilling Depth | 9 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Bit Dia. | 1/8" |
Shank Size | 1/8" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0376 in |
Shank Length | 3 in |
Description
Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 9 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 5/8 in. x 2 in. 12,000-Series Annular Cutter (12220)
- PROSKIT Vise, 1.57" Max Opening (900-049)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- MILWAUKEE TOOL 25’ 1/4" Steel Fish Tape w/ Low Profile Tip (48-22-4181)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/32 (C09663)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 3/32 (C08188)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 11/64 (C13183)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 7/64 (C13104)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 13/64 (C08183)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 1/4-E (C08187)
- DRILL AMERICA 15/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X15/64)
- Cleveland Extra Long Drill Bits