Shop All Extra Long Drill Bits
Cleveland
118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2
Mfr # C09760
Zoro # G2989959
original price:
$46.65
1% off
new price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 1/2 in
- Drill Bit Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C09760
- Zoro # G2989959
- UPC # 697334097600
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 12 in |
Flute Length | 9 in |
Maximum Drilling Depth | 9 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Bit Dia. | 1/2" |
Shank Size | 1/2" |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.1502 in |
Shank Length | 3 in |
Description
Extra Long Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 9 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O Flute, 3/8, 1, 3 (52-638)
- KO-KEN Door Trim Pad 10mm 230mm (169-10)
- OCHSENKOPF Turning Hook, Black Forest Pattern (OX 51-0000)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 23/64 (C09672)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 15/64 (C08186)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/16 (C09661)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/32 (C09655)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 9/32 (C09667)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/32 (C09675)
- DRILL AMERICA #40 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX640)
- Cleveland Extra Long Drill Bits