Shop All Extra Long Drill Bits
Cleveland
118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 11/64
Mfr # C09660
Zoro # G2989493
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 11/64 in
- Drill Bit Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C09660
- Zoro # G2989493
- UPC # 697334096603
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 in |
Overall Length | 8 in |
Flute Length | 5 1/2 in |
Maximum Drilling Depth | 5 1/2 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Size | 11/64" |
Bit Dia. | 11/64" |
Drill Point Length | 0.0516 in |
Shank Length | 2 1/2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Sticker-Gasket Scraper Tool (ATH-2-NGL)
- EAZYPOWER Security Hex Key Bit, 7/64" (79332/B)
- ONSRUD Engraving Tool, Carbide, 0.020 In, 30 Deg (37-25)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD51 (TCMT 21.51-ZX3 UD51)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 31/64 (C13203)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #7 (C13223)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 27/64 (C13199)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #29 (C08112)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #14 (C08155)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 27/64 (C09676)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- Cleveland Drill Bits