Shop All Coveralls & Overalls
Clemco
Blast Suit, XL
Mfr # 22916
Zoro # G9549359
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Red and Cream
- Material Nylon and Cotton; Canvas
- Inseam 34"
- Fits Waist Size 56"
Product Information
- Brand Clemco
- MFR # 22916
- Zoro # G9549359
- Country of Origin United States
- Category Coveralls & Overalls
Dimensions
Size | Xl |
Fits Waist Size | 56" |
Fits Chest Size | 57" |
Details
Item | Blast Suit,XL |
Color | Red and Cream |
Material | Nylon and Cotton; Canvas |
Inseam | 34" |
Description
Blast Suit,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Leather Blast Suit - X-Large (1029603)
- 3M 9 x 14 12 x 08 Clear Propionate Molded Faceshield (10078371827004)
- HONEYWELL NORTH Spectacle Kit (962260)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- CLEMCO Blast Suit, Medium (22914)
- CLEMCO Blast Suit, Large (22915)
- CLEMCO Blast Suit, 2XL (22917)
- VF WORKWEAR Short Sleeve Coverall, 54 to 56In., Navy (CP40NV RG 3XL)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, MT (4877GY TL M)
- 2W INTERNATIONAL Chemical Coverall, Medium, Green (8035-CL M)
- POLAR PLUS Insulated Bib Overalls, Mens, 52 to 54 in., 10 oz. (92001-RXL4B)
- Clemco Coveralls & Overalls