Shop All Air Grinders
Cleco
Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.5 hp
Mfr # MP4458
Zoro # G4523495
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Medium Duty
- Free Speed 25,000 RPM
- Grinder Type Straight
Product Information
- Brand Cleco
- MFR # MP4458
- Zoro # G4523495
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 1/8 in |
Maximum Burr Diameter | 1 in |
For Wheel Dia. | 1 1/2 in |
Collet Size | 1/4 in |
Air Inlet Connection Size | 1/4 in |
Description
Die Grinder, Duty Medium Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Collet Wrenches, Grip Style Barrel Grip, Anti-Kickback Clutch Type None, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7-1/4" Circular Saw Blades (DWA171440)
- CRESCENT NICHOLSON Plastic File Handle with Inserts (21474NN)
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (56-618)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-07)
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, 0.6 HP (216GLSB-135A-D3T4)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (12L1080-36)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.7 hp (216GLFB-250-C4)
- CLECO Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 12,000 RPM, 1.7 hp (C3120A5-58OH)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.4 hp (10LF200-36)
- CAPRI TOOLS 1/4 in 1 HP Air Angle Die Grinder (CP32505)
- Cleco Air Grinders