Shop All Air Nutrunners
Cleco
Nut Runner, 11 CFM, 12 to 50 in.-lb.
Mfr # 19RAA05AM2
Zoro # G4600032
product price: $1,910.99
/ea
Free Shipping & Returns
$1,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in Square
- Torque Range Soft Draw 12 to 50 in.-lb.
- Drive System Reverse
- Free Speed 570 RPM
- CFM @ Full Load 11.0
Product Information
- Brand Cleco
- MFR # 19RAA05AM2
- Zoro # G4600032
- Country of Origin United States
- Category Air Nutrunners
Dimensions
Drive Size | 1/4 in Square |
Head Width | 3/4 in |
Overall Length | 12 3/8 in |
Min. Hose Size | 1/4 in |
Head Height | 1 in |
Description
Nutrunner, Drive Size 1/4 in Square, Torque Range 12 to 50 in-lb, Max. Torque 0.3 ft-lb, Free Speed 570 RPM, Air Pressure 90 psi, Air Consumption 11 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Duty Rating General Duty, Air Inlet 1/8 in NPT, Handle Type Right Angle, Handle Material Composite, Housing Material Composite, Overall Length 12 3/8 in, Fastening Torque 0.3 ft-lb, Reversible Yes, Tool Weight 1.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , 1"-14 , Bottoming , 4 Flutes, UNC (14570)
- MAKITA DRILL 3/8" VSR DRILL 4.9-AMP (MP6408)
- LENOX 10 TPI Reciprocating Saw Blades, 5 PK (LXAR1250R)
- ABC HAMMERS 12 lb. Polyurethane Dead Blow Hammer - Overall Length 36.00" (ABC14DB)
- CLECO Apex Nut Runner, 20 CFM, 10 to 100 in.-lb. (MP2264B)
- CLECO Nut Runner, 11 CFM, 18 to 100 in.-lb. (19RAA11AH3)
- CLECO Nutrunner 140Rpm 50-125Ftlbs 1/2InSq Dr (55RNAL-2T-4)
- CLECO Nut Runner, 11 CFM, 18 to 75 in.-lb. (19RAA09AH3)
- SPEEDAIRE Pneumatic Nut Runner, 770 rpm, 90 psi (45NW63)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 1" (CP6626)
- DESOUTTER FIXTURED SPINDLE 1090RPM 10-45NM NUTRUNNER (EME38-20J)
- Cleco Air Nutrunners