Shop All Air Grinders
Cleco
In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.9 hp
Mfr # 236GLS-240-C4
Zoro # G9791424
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Grinder Type In-Line
- Handle Material Alloy
Product Information
- Brand Cleco
- MFR # 236GLS-240-C4
- Zoro # G9791424
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 5/16 in |
Overall Length | 6 7/8 in |
Air Inlet Connection Size | 1/4 in |
For Wheel Dia. | 2 in |
Collet Size | 1/4 in |
Maximum Burr Diameter | 1 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.6 hp, Collet Size 1/4 in, Grinder Orientation In-Line, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 24,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Collet Wrenches, Anti-Kickback Clutch Type None, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex L-Key (Long), 5/16 (H2064L)
- DYNABRADE Vacuum Disc Pad, 152mm dia. (50633)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T27, 1 in. (68727)
- RIDGID Cutter, T21 Spiral 2-1/2 (59625)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.9 hp (236GLF-250-C4)
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-09)
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-07)
- CLECO Right Angle Grind Pencil Straight / Inline, 1/8 in Air Inlet, 1/8" Collet, Industrial, 70,000 rpm (MP4200)
- CLECO Pencil Grinder, 1/4 in NPT Air Inlet, 60,000 RPM, 0.1 hp (12R0400-13)
- CLECO Pencil Grinder, 1/4 in NPT Air Inlet, 60,000 RPM, 0.1 hp (12R0410-43)
- CHICAGO PNEUMATIC Straight Pencil Grinder, 1/4 in NPT Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.05 hp (CP9104Q)
- Cleco Air Grinders