Shop All Air Impact Wrenches
Cleco
Impact Wrench, 800 ft.-lb., 1/4 in. NPT
Mfr # CWC-500R
Zoro # G9751917
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1250
- Duty General
- Free Speed 8,000 RPM
- Handle Type Pistol Grip
Product Information
- Brand Cleco
- MFR # CWC-500R
- Zoro # G9751917
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Overall Length | 7 1/4 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size - Air Tools | 1/2" Square |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 41 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,180 ft-lb, Fastening Torque 800 ft-lb, Free Speed 8,000 RPM, Impact Rated Yes, Impact Sound Level 88 dB, Impacts per Minute 1,250, Number of Speed Settings 4, Max. Bolt Capacity 9/16 in, Drive Size 1/2 in Square, Drive Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 5 piece set 82 deg Single Flute Carbide Countersink (55719)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WK20CT)
- GENERAL TOOLS Plier Punch Revolving (72)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (67H54)
- CLECO Impact Wrench, 40.5 CFM, 1/4 in. NPT (CWC-500P)
- CLECO Impact Wrench, 450 ft.-lb., 37.0 CFM (CWC-375P)
- ASTRO PNEUMATIC IMP WRENCH 1/2" NANO (AO1822)
- ASTRO PNEUMATIC ONYX 12 Nano Impact Wrench (AST1822)
- LEGACY High Flow Coupler, 1/4"Body, 3/8 FNPT (A53616FZ)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- SUNEX Premium Impact Wrench, 1/2" (SX231P)
- Cleco Air Impact Wrenches