Shop All Air Cut-Off Tools
Cleco
Cut-Off Tool, 4" Wheel Dia, Right Angle
Mfr # 12L2718-28
Zoro # G400489433
product price: $963.99
/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- Free Speed 18,000 RPM
- Min. Hose Size 1/4 in
- Housing Material Composite
- Tool Weight 3.2 lb
Product Information
- Brand Cleco
- MFR # 12L2718-28
- Zoro # G400489433
- UPC # 697099645900
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Min. Hose Size | 1/4 in |
Spindle Dia. | 3/8 in |
Overall Length | 8 in |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 4 in |
Spindle Diameter | 3/8 in |
Description
Cut-Off Tool, Wheel Diameter 4 in, Duty Rating Medium Duty, Horsepower 0.9 hp, Max. Speed 18,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Right Angle, Reach Compact, Accessory Free Tool Change No, Kit Contents (1) Bare Tool, Speed Control Lever, Lever Type Locking, Arbor Hole Shape Round, Spindle Diameter 3/8 in, Anti-Vibration Technology Yes, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Combination, Spline (JSCR26)
- KO-KEN Socket 36mm 12 Point 90mm 3/4 Sq. Drive (6305M-36)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Teardrop Ratchet 8.5" (CR38)
- BOSCH Hammer Bits 3/4", SDS Max (HS1924)
- CLECO Cut-Off Tool, 2 1/2"Wheel Dia, Right Angle (12L2065-90)
- AIRCAT 1.0 Hp 4" Inside Cut-Off Tool With Spindle Lock (6275-A)
- K-TOOL INTERNATIONAL 4" Extended Reverse Cut-Off Tool (KTIXD707)
- SUNEX CUT-OFF UTILITY AIR (SUSX233A)
- INGERSOLL-RAND GRINDER AIR CUT-OFF 2-7/8" (IR326)
- DYNABRADE Extended Type 1 Cut-Off Tool 3In (54732)
- INGERSOLL-RAND Straight Air Die Grinder, 0.5 HP (409)
- Cleco Air Cut-Off Tools