Shop All Air Nutrunners
Cleco
Apex Nut Runner, 20 CFM, 10 to 100 in.-lb.
Mfr # MP2264B
Zoro # G4608265
original price:
$586.99
10% off
new price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in Square
- Torque Range Soft Draw 10 to 100 ft.-lb.
- Drive System Reverse
- Free Speed 10,000 RPM
- CFM @ Full Load 20.0
Product Information
- Brand Cleco
- MFR # MP2264B
- Zoro # G4608265
- Country of Origin Taiwan, Province of China
- Category Air Nutrunners
Dimensions
Drive Size | 1/4 in Square |
Head Width | 3/4 in |
Overall Length | 6 in |
Min. Hose Size | 1/4 in |
Head Height | 6 in |
Description
Nutrunner, Drive Size 1/4 in Square, Torque Range 10 to 100 ft-lb, Max. Torque 100 ft-lb, Free Speed 10,000 RPM, Air Pressure 90 psi, Air Consumption 20 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Duty Rating General Duty, Air Inlet 1/4 in NPT, Handle Type Pistol Grip, Handle Material Aluminum, Housing Material Aluminum, Overall Length 6 in, Fastening Torque 100 ft-lb, Reversible Yes, Tool Weight 2.15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6 or 8in, PK2 (32088)
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Impact Socket (SID12006)
- LYNDEX-NIKKEN Collet, ER32, 5mm (E32-196)
- KRAFT TOOL Pool Trowel, Pro-Form, 13-5/8" Shank, 24x5" (CF297BPF)
- CLECO Nutrunner 140Rpm 50-125Ftlbs 1/2InSq Dr (55RNAL-2T-4)
- CLECO Nut Runner, 11 CFM, 18 to 100 in.-lb. (19RAA11AH3)
- CLECO Nut Runner, 11 CFM, 18 to 75 in.-lb. (19RAA09AH3)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 3/4" (CP6613)
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- GREENLEE Nut Runner, 7-3/4 In L (NR1)
- GREENLEE Nut Runner, 8-5/8 In L (NR2)
- Cleco Air Nutrunners