Shop All Air Screwdrivers
Cleco
Apex Air Screwdriver, 45 in.-lb.
Mfr # MP2465
Zoro # G4634874
product price: $407.70
/ea
Free Shipping & Returns
$407.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 45 in-lb
- Max. Torque 8.3 ft-lb
- Clutch Type - Air Screwdriver Positive
- Throttle Type - Air Screwdrivers Trigger
Product Information
- Brand Cleco
- MFR # MP2465
- Zoro # G4634874
- Country of Origin Taiwan, Province of China
- Category Air Screwdrivers
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 3/4 in |
Drive Size | 1/4 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 45 in-lb, Max. Torque 8.3 ft-lb, Clutch Type - Air Screwdriver Positive, Trigger Throttle Type - Air Screwdrivers, Free Speed 1,800 RPM, Industrial Duty Duty Cycle - Air Tools, 2.80 Average CFM @ 15 Second Run Time, 22.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 6 3/4 in, Hex Bit 1/4 in, Reversible Operation, Includes 1/4 in Quick-Change Bit Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in 18 TPI SAWZALL Blades, 5 Pack (48-00-5184)
- REMGRIT Remgrit 4-1/2", Carbide Grit Hole Saw (G072)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54308X)
- WIHA MicroFinish 1/4" Magnetic Bit Holder (52650)
- CLECO Air Screwdriver, 10 to 45 in.-lb. (19SPA05Q)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19PCA04Q)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19SPA04Q)
- SPEEDAIRE Air Screwdriver, Inline, 90 psi, 9-1/4 in L (48LZ89)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 45.1 in.-lb. (1RPQS1)
- Cleco Air Screwdrivers