Shop All Air Drills
Cleco
Apex Air Drill, Industrial, Pistol, 3/8 In.
Mfr # MP1463-51
Zoro # G4635872
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.0
- HP - Air Tools 1.00
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 25.0
- Air Inlet 1/4 in NPT
Product Information
- Brand Cleco
- MFR # MP1463-51
- Zoro # G4635872
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 1/4 in |
Overall Length | 6 13/16 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 3/8 in |
Spindle Thread Size | 3/8"-24 |
Overall Width | 1 7/8 in |
Description
Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 1,800 RPM, Average CFM @ 15 Second Run Time 6.30, CFM @ Full Load 25.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Aluminum, Variable Speed No, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 13/16 in, Tool Weight 2.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 20'' x .145 x 1'' Asphalt Blade (ASP-20-145)
- URREA High leverage ratcheting to close retaining rings (364)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/4-16 UNF (MS16142-8S)
- STEEL GRIP PIPE WRENCH RD 10""L 1PC (2252849)
- CLECO Apex Air Drill, Industrial, Pistol, 3/8 In. (MP1457-51)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (728JA1)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 3300 rpm (CP7300C)
- UNIVERSAL TOOL 1/2" "D" Handle Drill 800 Rpm (UT8843-8)
- INGERSOLL-RAND Air Drill Kit, General, Pistol, 1/4 In. (7804KA)
- SUNEX Air Drill, Right Angle, Reversible, 3/8" (SX545B)
- DYNABRADE Air Drill, Industrial, In-Line, 1/4 In. (53078)
- Cleco Air Drills