Shop All Home & Office Phones
This Product is Discontinued
Clearsounds
Telephone, Cordless, 95 db Ringer (Discontinued)
Mfr # A700
Zoro # G6300126
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Cordless
- Color Black
- Number of Handsets 1
- Number of Lines 1
- Network Protocol PSTN
Product Information
- Brand Clearsounds
- MFR # A700
- Zoro # G6300126
- UPC # 793537306508
- Country of Origin China
- Category Home & Office Phones
Details
Item | Telephone |
Type | Cordless |
Color | Black |
Number of Handsets | 1 |
Number of Lines | 1 |
Network Protocol | PSTN |
Features | Cordless, Volume Control |
Enclosure Type | Plastic |
Call Waiting | Yes |
Voicemail | Yes |
Caller ID | Yes |
Mount (Type) | Desk |
Volume Control | yes |
Ringer | 95db |
Speakerphone | yes |
Requires | Phone Line |
Description
Telephone, Call Waiting Yes, Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 1, Number of Lines 1, Caller ID Yes, Color Black, Network Protocol PSTN, Features Cordless, Volume Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.