Shop All Home & Office Phones
Clearsounds
Telephone, Corded, White
Mfr # CSC500
Zoro # G5693947
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corded
- Cord Length 12 in
- Color White
- Number of Handsets 0
- Number of Lines 1
Product Information
- Brand Clearsounds
- MFR # CSC500
- Zoro # G5693947
- UPC # 793537709064
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 12 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2 1/4 in |
Overall Depth | 9 1/4 in |
Overall Width | 9 1/4 in |
Description
Telephone, Call Waiting Yes, Overall Depth 9 1/4 in, Speakerphone Yes, Overall Height 2 1/4 in, Voicemail Yes, Overall Width 9 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards FCC, Number of Handsets 0, Number of Lines 1, Cord Length 12 in, Mounting Location Surface, Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure Not Applicable, Facility Type Commercial, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Wireless Omni Directional USB Conference Room Mic and Sp (35521)
- VERTIV Hmx Tx Dual Dvi-D, Usb, Audio, Sfp (HMX5200T-001)
- TZUMI Tzumi 7523 USB Plug & Play Desktop Condensor Microphone (7523)
- CELLMAX CR 2032 LITHIUM 2 PC CARD (CM-CR2032-BP2)
- CLEARSOUNDS Expandable Handset, Cordless, White (D704HS)
- CLEARSOUNDS Telephone, Corded, White (CSC600W)
- CLEARSOUNDS CLEAR SOUNDS CLS-CS-CR200 ClearRing Amplified Phone Ring Signaler (CLS-CS-CR200)
- CLEARSOUNDS Telephone, Cordless, White (D714)
- CLEARSOUNDS CLEAR SOUNDS CLS-ANS3000 Digital Amplified Answering Machine with (CLS-ANS3000)
- CLEARSOUNDS Amplified Phone Ringer (CS-CR200)
- LOVEHANDLE Phone Grip Multi Serape (L-035-01)
- Clearsounds Home & Office Phones