Shop All Home & Office Phones
This Product is Discontinued
Clearsounds
Telephone, Black, 1 Line, Cordless (Discontinued)
Mfr # CS-A700E
Zoro # G4022439
This Product is Discontinued
Key Features
- Type Cordless
- Color Black
- Number of Handsets 1
- Number of Lines 1
- Network Protocol PSTN
Product Information
- Brand Clearsounds
- MFR # CS-A700E
- Zoro # G4022439
- UPC # 793537306515
- Country of Origin China
- Category Home & Office Phones
Details
Item | Phone Extension Handset |
Type | Cordless |
Color | Black |
Number of Handsets | 1 |
Number of Lines | 1 |
Network Protocol | PSTN |
Features | Adjustable Volume and Tone Settings, Backlit Display, Bright Visual Ringer with Handset Vibration, Digital Answering Machine with Remote Access, Emergency Call Button, One Touch Memory Dial Keys, T-Coil Compatibility, Volume Control |
Enclosure Type | Box |
Voicemail | Yes |
For Use With | 52VX60 |
Mount (Type) | Desk |
Volume Control | yes |
Ringer | Yes |
Caller ID | Yes |
Requires | Phone Line |
Call Waiting | Yes |
Speakerphone | yes |
Description
Phone Extension Handset, Call Waiting Yes, Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 1, Number of Lines 1, Caller ID Yes, Color Black, Network Protocol PSTN, Features Adjustable Volume and Tone Settings, Backlit Display, Bright Visual Ringer with Handset Vibration, Digital Answering Machine with Remote Access, Emergency Call Button, One Touch Memory Dial Keys, T-Coil Compatibility, Volume Control
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.