Shop All Carbon Monoxide and Smoke Detectors
This Product is Discontinued
Clearsounds
Smoke Detector, Hardwire, Visual, White (Discontinued)
Mfr # 7109CS
Zoro # G5635962
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Battery, Installation Bracket, Instruction Manual, Smoke Detector
- Color White
- Type Visual, Hardwire
- Material Plastic
- Voltage 120V AC
Product Information
- Brand Clearsounds
- MFR # 7109CS
- Zoro # G5635962
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Details
Item | Smoke Detector Tester |
Includes | Battery, Installation Bracket, Instruction Manual, Smoke Detector |
Color | White |
Type | Visual, Hardwire |
Material | Plastic |
Voltage | 120V AC |
For Use With | Fire System |
Accessory Type | Smoke Detector |
Product Type | Smoke Detector |
Description
Smoke Detector, Material Plastic, Color White, Product Type Smoke Detector, For Use With Fire System, Includes Battery, Installation Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.