Clearsounds

Expandable Handset, Cordless, White


product price: $61.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Cordless
  • Color White
  • Number of Handsets 4
  • Number of Lines 1
  • Network Protocol PSTN
See all product information

Product Information

Dimensions

Manufacturer Warranty Length 1 yr
Overall Depth 1 1/2 in
Overall Width 3 3/4 in
Overall Height 2 in

Description

Expandable Handset, Call Waiting Yes, Overall Depth 1 1/2 in, Speakerphone Yes, Overall Height 2 in, Voicemail Yes, Overall Width 3 3/4 in, Volume Control Yes, Number of Handsets 4, Number of Lines 1, Mounting Location Surface, Caller ID Yes, Enclosure Material Plastic, Facility Type Commercial, Color White, Network Protocol PSTN, Features Lighted Keypad, Cord Type Cordless, Includes Belt Clip, Charger Base with Power Adapter, Handset, Includes Batteries Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.