Shop All Portable Commode Chairs
Cleanwaste
Poo Powder Waste Treatment, 120 Scoops
Mfr # D105POW
Zoro # G5274166
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With D019W12, D115SYB, D313W50, Mfr. No. D119PET
- Material Powder
- Features 120 Scoops, Each Scoop Gels And Solidifies 21 Oz. Of Liquid And Solid Waste
- Includes Scoop, Each 21 oz of waste
- Height 6 1/2 in
Product Information
- Brand Cleanwaste
- MFR # D105POW
- Zoro # G5274166
- UPC # 00709418081105
- Country of Origin United States
- Category Portable Commode Chairs
Dimensions
Height | 6 1/2 in |
Width | 6 1/4 in |
Length | 9 1/2 in |
Details
Item | Poo Powder Waste Treatment |
For Use With | D019W12, D115SYB, D313W50, Mfr. No. D119PET |
Material | Powder |
Features | 120 Scoops, Each Scoop Gels And Solidifies 21 Oz. Of Liquid And Solid Waste |
Includes | Scoop, Each 21 oz of waste |
Description
Poo Powder Waste Treatment, Material Powder, Length 9 1/2 in, Width 6 1/4 in, Height 6 1/2 in, For Use With D019W12, D115SYB, D313W50, Mfr. No. D119PET
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Screen, 1-1/4 In, 304 SS (20H636)
- ZORO SELECT Brass Reducing Coupling, FNPT, 2" x 1" Pipe Size (22UL55)
- APOLLO VALVES 1/2" Press Lead Free Bronze Swing Check Valve (61YLF203T1PR)
- KOHLER Handle, Lav (1025000-A-SN)
- CLEANWASTE Privacy Shelter, Width 48 x Height 78 In (D117PUP)
- CLEANWASTE Portable Toilet System, Wt. 20 lb (D115SYB)
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb (D119PET)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- VIVE HEALTH Commode Liner With Pad (LVA1077)
- Cleanwaste Portable Commode Chairs