Shop All Universal Remotes
Clean Remote
TV Remote Control CR4-2
Mfr # CR4-2
Zoro # G811058327
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- For Use With LG TVs, Philips TVs, RCA TVs, Samsung TVs
- Includes Optional Battery Cover Security Screw
- Overall Height 7 3/4 in
- Overall Depth 1 in
Product Information
- Brand Clean Remote
- MFR # CR4-2
- Zoro # G811058327
- UPC # 816466021509
- Country of Origin China
- Category Universal Remotes
Dimensions
Overall Height | 7 3/4 in |
Overall Depth | 1 in |
Overall Width | 2 1/4 in |
Details
Item | TV Remote Control |
Color | Black/White |
For Use With | LG TVs, Philips TVs, RCA TVs, Samsung TVs |
Includes | Optional Battery Cover Security Screw |
Features | Cleanable Hospitality TV Remote Control, Full Function, Simple Interface |
Description
TV Remote Control, For Use With LG TVs, Philips TVs, RCA TVs, Samsung TVs, Color Black/White, Overall Depth 1 in, Includes Optional Battery Cover Security Screw, Overall Height 7 3/4 in, Overall Width 2 1/4 in, Features Cleanable Hospitality TV Remote Control, Full Function, Simple Interface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIXWELL Satin Anodized Aluminum 5-5/16" No-Draft Speak-Thru (834A)
- SPECO TECHNOLOGIES Combined Cable, 100 Ft. (CBL100BB)
- MANHATTAN Usb, Smart Card Reader (102049)
- ILC Replacement for Bullard Heiman T3 Battery (HEIMAN T3 BATTERY BULLARD)
- CLEAN REMOTE Spillproof TV Remote Control (CR3BCB)
- CLEAN REMOTE Remote Control, Hospitality Type (CRKC1)
- CLEAN REMOTE Remote Control, Universal, White/Black (CR3BCB-H)
- CLEAN REMOTE Cardboard Remote Control Stand (CR-STAND)
- CLEAN REMOTE Pay-Per-View Universal Remote Control (CR2M)
- CLEAN REMOTE Spillproof Universal Remote Control (CR1)
- US HARDWARE Adapter Pgtail30-15A M/F (RV-802B)
- Clean Remote Universal Remotes