Shop All All Purpose Cleaners
Clean Quick
Cleaners & Detergents, 10 lbs Chlorine, 3 PK
Mfr # 02580
Zoro # G506569510
product price: $240.99
/pk 3, $80.33/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 lbs
- Fragrance Chlorine
- Standards EPA Reg. No. 10634-19; LEED Applicable
- Chemicals For Use On Surface Metal; Nylon; Plastic; Rubber; Silicon; Vinyl
- Application Disinfectant/Cleaner
Product Information
- Brand Clean Quick
- MFR # 02580
- Zoro # G506569510
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 10 lbs |
Details
Fragrance | Chlorine |
Item | Cleaners & Detergents |
Standards | EPA Reg. No. 10634-19; LEED Applicable |
Chemicals For Use On Surface | Metal; Nylon; Plastic; Rubber; Silicon; Vinyl |
Application | Disinfectant/Cleaner |
Net Weight | 32.518 lbs |
Physical Form | Powder |
Includes | Three 10-lb. containers of sanitizer/cleaner per carton |
For Use On | Bacteria; Food Debris; Germs; Grime; Mildew; Organic Matter; Water-Based Soil |
Cleaner Container Type | Bucket |
Description
Powerful powdered product cleans and sanitizes milk shake and soft serve machines. High phosphate formula helps prevent the formation of milk stones. Variable dilution ratios allow you to tailor your mixture to fit the job. Contains 6.25% sodium dichloro-s-triazinetrione dihydrate.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM IMF Bag, Fits ProGuard 10 gal., PK3, 3 PK (107181)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 60075 Bx - 12 Magnum Blue Tack Rags (USC-60075)
- GENUINE JOE Mop, Microfiber, Wedge Shape, 4"Wx4"Lx44-1/2"H, Blue (GJO03123)
- PURELL Premoistened Sanitizing Hand Wipes, Individually Wrapped, 5x7, PK1000 (9021-1M)
- CLEAN QUICK Quaternary Sanitizer, Closed Loop, 3/1 Gal, 3 PK (07534)
- MRS. MEYERS CLEAN DAY Clean Day Multi-Surface Concentrate, 6 PK (663010)
- PROTECT PLUS INDUSTRIES Filter Hvac Roll 24X240X1In G24201 (8917668)
- SOFT SCRUB Cleaner, 24 oz. Bottle, Unscented, 9 PK (06102)
- ALLSTAR MARKETING GROUP Ceiling Fan Cleaner (BLM01004)
- WECHEM Sani Klenz Liquid Cleanser, Tub, Mint, 12 PK (D550Q)
- DR. BRONNERS 16OZ Tea Tree Cast Soap (CSTT16)
- Clean Quick All Purpose Cleaners