Shop All Anti-Fatigue Mats
Clean Machine
DOORMAT EARTH TP 18X30""
Mfr # 10374067
Zoro # G2698909
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clean Machine
- MFR # 10374067
- Zoro # G2698909
- UPC # 815448014560
- Country of Origin Unknown
- Category Anti-Fatigue Mats
Description
The perfect combination of style and function for every outside doorway of your home. Trap dirt snow sand grass & mud before you track it into your home. The Wrought Iron Stems and Leaves doormat 18 x 30 in Earth Taupe has a rubberized backing and rubber wrought iron style border coupled with the dirt-trapping AstroTurf inset that utilizes the scientific cleaning breakthrough mimicking the natural cleaning power of grass. These genuine AstroTurf scraper doormats are made from flexible yet durable polyethylene.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: S, 12 Pairs/PK (I2032OFT/S)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3KV-03-M)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90865)
- CLEAN MACHINE DR MAT FLAIR TAUP 18X24"" (10372028)
- CLEAN MACHINE DOORMAT FLR FLNT 18""X30"" (10372029)
- ACHLA DESIGNS Achla K-131 Dots 4 x 6 Floor Mat Berry (K-131)
- DURABLE CORPORATION Durable Corporation 575s3660BK Sof-Spun Anti-Fatigue Mats (575s3660BK)
- BERTECH 12 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x12BLKYBBEV)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0320YB)
- WEARWELL 16 ft. L x PVC Sponge, 3/8" Thick (451.38X2X16BYL)
- Clean Machine Floor Mats