Shop All Circular Saws
Clean Cuts Hydraulic Hose Saws
CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 10", 5 HP, 220VAC, 1 Phase
Mfr # HYDM100-220V
Zoro # G7825164
product price: $3,846.58
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,846.58
Free 30-Day Returns
Key Features
- Voltage 220 VAC
- Includes One 10″ OD x .125 THK X 40 mm Hydraulic Hose Blade
- Brushless Motor 5 HP, 220 VAC (1 Phase), 60 Cycle, 21 Amp, 3,490 RPM
- No Load RPM 3490
- Arbor size 40 mm
Product Information
- Brand Clean Cuts Hydraulic Hose Saws
- MFR # HYDM100-220V
- Zoro # G7825164
- Country of Origin United States
- Category Circular Saws
Dimensions
Blade Dia. | 10" |
Arbor size | 40 mm |
Details
Item | Hydraulic Hose Saw |
Voltage | 220 VAC |
Includes | One 10″ OD x .125 THK X 40 mm Hydraulic Hose Blade |
Features | (1) Phase motor |
Brushless Motor | 5 HP, 220 VAC (1 Phase), 60 Cycle, 21 Amp, 3,490 RPM |
No Load RPM | 3490 |
Description
Clean-Cuts hydraulic hose cutting system is break-through technology using a toothed knife, cutting with the backs of each tooth, so the knife does not take a kerf. The saw bends the hose into the blade spreading the cut edges to avoid burning and smoking and debris
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Three Square File - Second Cut (11098)
- WIHA Precision Torx® Screwdriver 7 Pc. Set (26792)
- EMPIRE LEVEL Protractor/Angle Finder (2791)
- WELLER Crescent 3/4 in. L X 1/2 Female x 3/4 Male in. drive Socket Adapter 1 pc (CDTA4C)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 14", 3 HP, 220VAC, 3 Phase (HYDM140-220V3)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 10", 3 HP, 220VAC, 3 Phase (HYDM100-220V3)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 14", 5 HP, 220VAC, 1 Phase (HYDM140-220V)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, 7", 1-1/2 HP, 110 VAC (HYDM70-110V)
- VAUGHAN & BUSHNELL Saws V&B Bear Saw Dble Edge Pu (BS250D)
- MAKITA Makita® Hypoid Saw, 5477NB, 7-1/4", 15 Amp (5477NB)
- MILWAUKEE TOOL Circular Saw Kit, 12.0V, 3" Blade Dia. (2522-21XC, 48-11-2420)
- Clean Cuts Hydraulic Hose Saws Power Saws