Shop All Circular Saw Blades
Clean Cuts Hydraulic Hose Saws
CLEAN-CUTS Hydraulic Hose Blade, Micro-Slotted, 7" OD x 0.125 x 3/4" mm Arbor
Mfr # MSE07X093X3/4
Zoro # G7825112
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.125"
- Arbor size 3/4"
Product Information
- Brand Clean Cuts Hydraulic Hose Saws
- MFR # MSE07X093X3/4
- Zoro # G7825112
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Diameter | 7" |
Arbor size | 3/4" |
Details
Item | Micro-Slotted Blade |
Thickness | 0.125" |
Description
Features advanced performance scalloped knife technology for cutting hydraulic spiral hose and wire helix hose resulting in cleaner cuts, faster cuts, less smoke, and longer blade life.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, Swedish SS, 6" Shank, 14x3" (CF329PF)
- DIABLO 4-1/2 in. D Diamond Masonry Cut-Off Disc (DMADT0450)
- MITUTOYO Micrometer, Non-Rotating 1-2" .00005" (406-351-30)
- TENG TOOLS 12MM 1/2 Inch Drive ANSI 6 Point Metric Deep Chrome Molybdenum Impact Socket (920612AN)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Micro-Slotted, 10" OD x 0.125 x 40 mm Arbor (MSE10X125X40)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydrualic Hose Blade, Advanced Scallop, 7" OD x 0.093" x 3/4" Arbor (HYD07X093X3/4)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Advanced Scallop, 10" OD x 0.125 x 40 mm Arbor (HYD10X125X40)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Advanced Scallop, 14” OD x 0.160 x 40 mm Arbor (HYD14X160X40)
- MILWAUKEE TOOL 9 in. 72 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor) (48-40-4355)
- DIABLO 14", 42-Teeth Circular Saw Blade (LU71M014)
- CENTURY DRILL & TOOL Saw blade 7-1/4 PLYWood CD (8206)
- Clean Cuts Hydraulic Hose Saws Power Saw Blades