Shop All Circular Saw Blades
Clean Cuts Hydraulic Hose Saws
CLEAN-CUTS Hydraulic Hose Blade, Micro-Slotted, 10" OD x 0.125 x 40 mm Arbor
Mfr # MSE10X125X40
Zoro # G7825173
Free Shipping & Returns
$383.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.125"
- Arbor size 40 mm
Product Information
- Brand Clean Cuts Hydraulic Hose Saws
- MFR # MSE10X125X40
- Zoro # G7825173
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Arbor size | 40 mm |
Details
Item | Micro-Slotted Blade |
Thickness | 0.125" |
Description
Features advanced performance scalloped knife technology for cutting hydraulic spiral hose and wire helix hose resulting in cleaner cuts, faster cuts, less smoke, and longer blade life.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 20 mm Size, Standard Socket, black oxide (J07520MT)
- POSI LOCK Puller, Tranmission Jaw (10454T)
- MARSHALLTOWN TILE GROUT FLOAT 9""X4"" (GF248)
- POWERBUILT 3/8" Drive 10Mm Hex Bit Socket (641401)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Micro-Slotted, 7" OD x 0.125 x 3/4" mm Arbor (MSE07X093X3/4)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Advanced Scallop, 10" OD x 0.125 x 40 mm Arbor (HYD10X125X40)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Advanced Scallop, 14” OD x 0.160 x 40 mm Arbor (HYD14X160X40)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydrualic Hose Blade, Advanced Scallop, 7" OD x 0.093" x 3/4" Arbor (HYD07X093X3/4)
- DIABLO 12", 100-Teeth Circular Saw Blade (D12100X)
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3572)
- FREUD Super Dado Sets, 6 (SD506)
- Clean Cuts Hydraulic Hose Saws Circular Saw Blades