Shop All Tap Wrenches
Cle-Line
T-Handle Slip-Handle Tap Wrench 243 Cle-Line #T12
Mfr # C67209
Zoro # G4951978
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Screw Tap Capacity #12 to #14
- Metric Tap Capacity 5.50 mm to 12.50 mm
- Pipe Taps No
- Product Type Wrench
- Measurement System Fractional Inch
Product Information
- Brand Cle-Line
- MFR # C67209
- Zoro # G4951978
- UPC # 697334672098
- Country of Origin India
- Category Tap Wrenches
Dimensions
Min. Tap Size | 1/2 in |
Size | #12 |
Max. Tap Size | 7/32 in |
Overall Length | 3 5/8 in |
Details
Item | Tap Wrench |
Machine Screw Tap Capacity | #12 to #14 |
Metric Tap Capacity | 5.50 mm to 12.50 mm |
Pipe Taps | No |
Product Type | Wrench |
Measurement System | Fractional Inch |
Sliding Or Fixed Handle | Sliding Handle |
Ratcheting Action | No |
Handle Shape | T |
Handle Type | Slip T-Handle |
Ratcheting | No |
Fractional Tap Capacity | 7/32 in to 1/2 in |
Magnetic | No |
Socket Shape | Square |
Wrench Type | Slip |
Description
Tap Wrench, Handle Type Slip T-Handle, Handle Shape T, Fractional Tap Capacity 7/32 in to 1/2 in, Machine Screw Tap Capacity #12 to #14, Metric Tap Capacity 5.50 mm to 12.50 mm, Pipe Taps No, Overall Length 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Metric Tape Measure (PGPRO3MV)
- ZORO SELECT Chucking Reamer, #4, 4 Flute, Carbide (500-003004)
- PLANO Tool Box, Plastic, Orange, 17 in W x 10 in D x 13 in H (181250)
- WILLIAMS Williams Gasket Scraper, 1/4"x6" (40000)
- CLE-LINE T-Handle Long Shank Tap Wrench 245 Cle-Line #T16 (C67212)
- CLE-LINE T-Handle Slip-Handle Tap Wrench 243 Cle-Line #T11 (C67208)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T14 (C67211)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #5 (C67202)
- CLE-LINE T-Handle Long Shank Tap Wrench 245 Cle-Line #T17 (C67213)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #7 (C67204)
- HHIP #4 Adjustable Tap & Reamer Wrench For 1/4 To 1-1/8" Taps (3900-0235)
- Cle-Line Tapping Tools