Shop All Tap Wrenches
Cle-Line
T-Handle Plain Tap Wrench 242 Cle-Line #T9
Mfr # C67206
Zoro # G4951996
original price:
$24.09
19% off
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Screw Tap Capacity #0 to #14
- Metric Tap Capacity 1.50 mm to 6.30 mm
- Pipe Taps No
- Ratcheting Action No
- Max. Tap Size 1/16 in
Product Information
- Brand Cle-Line
- MFR # C67206
- Zoro # G4951996
- UPC # 697334672067
- Country of Origin India
- Category Tap Wrenches
Dimensions
Max. Tap Size | 1/16 in |
Overall Length | 2 3/4 in |
Min. Tap Size | 1/4 in |
Size | #9 |
Details
Item | Tap Wrench |
Machine Screw Tap Capacity | #0 to #14 |
Metric Tap Capacity | 1.50 mm to 6.30 mm |
Pipe Taps | No |
Ratcheting Action | No |
Measurement System | Fractional Inch |
Ratcheting | No |
Product Type | Wrench |
Magnetic | No |
Handle Shape | T |
Fractional Tap Capacity | 1/16 in to 1/4 in |
Handle Type | Plain T-Handle |
Socket Shape | Square |
Sliding Or Fixed Handle | Fixed Handle |
Wrench Type | Plain |
Description
Tap Wrench, Handle Type Plain T-Handle, Handle Shape T, Fractional Tap Capacity 1/16 in to 1/4 in, Machine Screw Tap Capacity #0 to #14, Metric Tap Capacity 1.50 mm to 6.30 mm, Pipe Taps No, Overall Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS Glass Cutter 45700 (DE431944)
- KNIPEX Mini Bolt Cutters, Steel, 8 in (71 01 200 SBA)
- KIPP Toggle Clamp Heavy Version Steel, Horizontal Foot, Comp:Orange, M=M16X150 (K0066.2400)
- TEKTON 16 mm Combination Wrench (18286)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T14 (C67211)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #7 (C67204)
- CLE-LINE T-Handle Slip-Handle Tap Wrench 243 Cle-Line #T11 (C67208)
- CLE-LINE T-Handle Long Shank Tap Wrench 245 Cle-Line #T16 (C67212)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #0 (C67201)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #6 (C67203)
- GYROS T-Handle Tap Wrench #7-14 Capacity (94-01714)
- Cle-Line Tap Wrenches