Shop All Tap Wrenches
Cle-Line
Straight Tap Wrench 240 Cle-Line #8
Mfr # C67205
Zoro # G4952011
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Screw Tap Capacity Blank
- Metric Tap Capacity 19.00 mm to 40.00 mm
- Pipe Taps 3/8 to 1 1/4 in
- Handle Type Standard Straight
- Max. Tap Size 3/4 in
Product Information
- Brand Cle-Line
- MFR # C67205
- Zoro # G4952011
- UPC # 697334672050
- Country of Origin India
- Category Tap Wrenches
Dimensions
Max. Tap Size | 3/4 in |
Size | #8 |
Min. Tap Size | 1 5/8 in |
Overall Length | 40 in |
Details
Item | Tap Wrench |
Machine Screw Tap Capacity | Blank |
Metric Tap Capacity | 19.00 mm to 40.00 mm |
Pipe Taps | 3/8 to 1 1/4 in |
Handle Type | Standard Straight |
Socket Shape | Square |
Sliding Or Fixed Handle | Fixed Handle |
Magnetic | No |
Handle Shape | Straight |
Ratcheting Action | No |
Measurement System | Fractional Inch |
Product Type | Wrench |
Fractional Tap Capacity | 3/4 in to 1-5/8 in |
Ratcheting | No |
Wrench Type | Straight |
Description
Tap Wrench, Handle Type Standard Straight, Handle Shape Straight, Fractional Tap Capacity 3/4 in to 1-5/8 in, Metric Tap Capacity 19.00 mm to 40.00 mm, Pipe Taps 3/8 to 1 1/4 in, Overall Length 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pry Bars, Rolling Head Pry Bar, 16 In. L (75101)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 9 in Long, 5 in Short, 2 PK (61820)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (44314)
- KO-KEN Bit 5mm Hex 150mm 1/4 Hex Drive (121H.150-5)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T13 (C67210)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #7 (C67204)
- CLE-LINE T-Handle Plain Tap Wrench 242 Cle-Line #T9 (C67206)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T14 (C67211)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #6 (C67203)
- CLE-LINE T-Handle Long Shank Tap Wrench 245 Cle-Line #T16 (C67212)
- HANSON T-Handle Wrench Tap 1/4in. to1/2in. Usage TR-2E (12002)
- Cle-Line Tap Wrenches