Shop All Tap Wrenches
Cle-Line
Straight Tap Wrench 240 Cle-Line #5
Mfr # C67202
Zoro # G4952048
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Machine Screw Tap Capacity #8 to #14
- Metric Tap Capacity 4.00 mm to 12.50 mm
- Pipe Taps 1/8 in
- Overall Length 11 in
- Max. Tap Size 5/32 in
Product Information
- Brand Cle-Line
- MFR # C67202
- Zoro # G4952048
- UPC # 697334672029
- Country of Origin India
- Category Tap Wrenches
Dimensions
Overall Length | 11 in |
Max. Tap Size | 5/32 in |
Min. Tap Size | 1/2 in |
Size | #5 |
Details
Item | Tap Wrench |
Machine Screw Tap Capacity | #8 to #14 |
Metric Tap Capacity | 4.00 mm to 12.50 mm |
Pipe Taps | 1/8 in |
Fractional Tap Capacity | 5/32 in to 1/2 in |
Measurement System | Fractional Inch |
Handle Shape | Straight |
Handle Type | Standard Straight |
Sliding Or Fixed Handle | Fixed Handle |
Socket Shape | Square |
Ratcheting Action | No |
Ratcheting | No |
Product Type | Wrench |
Magnetic | No |
Wrench Type | Straight |
Description
Tap Wrench, Handle Type Standard Straight, Handle Shape Straight, Fractional Tap Capacity 5/32 in to 1/2 in, Machine Screw Tap Capacity #8 to #14, Metric Tap Capacity 4.00 mm to 12.50 mm, Pipe Taps 1/8 in, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Surface Roughness Tester, Profilometer, Pocket, Ra/Rz, Rms/Rq, Rt, Bluetooth out, Software (SRG-2200)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #41 (44311)
- FELO 4 In. Ergonic 1/4 In. Bit Holder Screwdriver (0715753711)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 3/4x7-1/2x13in, 4Cutter (83705)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T13 (C67210)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #0 (C67201)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #8 (C67205)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #6 (C67203)
- CLE-LINE T-Handle Slip-Handle Tap Wrench 243 Cle-Line #T11 (C67208)
- CLE-LINE T-Handle Plain Tap Wrench 242 Cle-Line #T9 (C67206)
- IRWIN IRWIN INDUSTRIAL TOOL .25 in. T-Handle Ratcheting Tap Wrench (HA21101)
- Cle-Line Tapping Tools