Shop All Tap Wrenches
Cle-Line
Straight Tap Wrench 240 Cle-Line #22
Mfr # C67200
Zoro # G4952057
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Machine Screw Tap Capacity Blank
- Metric Tap Capacity 25.00 mm to 56.00 mm
- Pipe Taps 3/4 to 2 in
- Socket Shape Square
- Product Type Wrench
Product Information
- Brand Cle-Line
- MFR # C67200
- Zoro # G4952057
- UPC # 697334672005
- Country of Origin India
- Category Tap Wrenches
Dimensions
Overall Length | 54 in |
Max. Tap Size | 1 in |
Size | #22 |
Min. Tap Size | 2 1/2 in |
Details
Item | Tap Wrench |
Machine Screw Tap Capacity | Blank |
Metric Tap Capacity | 25.00 mm to 56.00 mm |
Pipe Taps | 3/4 to 2 in |
Socket Shape | Square |
Product Type | Wrench |
Fractional Tap Capacity | 1 in to 2-1/2 in |
Measurement System | Fractional Inch |
Handle Type | Standard Straight |
Magnetic | No |
Sliding Or Fixed Handle | Fixed Handle |
Wrench Type | Straight |
Handle Shape | Straight |
Ratcheting | No |
Ratcheting Action | No |
Description
Tap Wrench, Handle Type Standard Straight, Handle Shape Straight, Fractional Tap Capacity 1 in to 2-1/2 in, Metric Tap Capacity 25.00 mm to 56.00 mm, Pipe Taps 3/4 to 2 in, Overall Length 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Standard, Phillips Bit 5 1/4 in, Drive Size: 1/4 in , Num. of pieces:3 (66-344)
- DRILLCO 5/8-18, NITRO SPIRAL POINT TAPS - 2100N (21N140FP)
- AMK MAGNETICS 24W Economag Magnet Sweeper (EC18)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 8" - 100-700-B08 (100-700-B08)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #7 (C67204)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #8 (C67205)
- CLE-LINE T-Handle Slip-Handle Tap Wrench 243 Cle-Line #T11 (C67208)
- CLE-LINE T-Handle Plain Tap Wrench 242 Cle-Line #T9 (C67206)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #6 (C67203)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #14 (C67197)
- VIKING 11/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (86990)
- Cle-Line Tap Wrenches