Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # C63241
Zoro # G4961848
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2.00
- Shank Dia. 4.27mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cle-Line
- MFR # C63241
- Zoro # G4961848
- UPC # 697334632412
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-2.00 |
Shank Dia. | 4.27mm |
Tap Dimension Type | Metric |
Overall Length | 91.28mm |
Pitch Diameter Limit | D7 |
Thread Length | 19.05mm |
Square Size | 8.18 mm |
75% Thread Drill Size | 12.00 mm |
Thread Size | M14x2 |
55% Thread Drill Size | 12.50 mm |
Tap Length Standard | USCTI |
Shank Length | 49.00 mm |
65% Thread Drill Size | 31/64 in |
Description
Straight Flute Tap, Thread Size M14x2, Metric Coarse, Taper, Overall Length 91.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 7/16" Hex Utility HTIW w/ ONE-KEY (Tool Only) (2865-20)
- FEIN E-CUT SAW BLD 1-3/8""10PC (63502236290)
- DRILLCO 21/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F142)
- PROTO 1/2 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7310M)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63218)
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00739)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62068)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62050)
- CLE-LINE Straight Flute Hand Tap , M10-1.50 , Bottoming , 4 Flutes, (C63235)
- CLE-LINE Straight Flute Hand Tap , 3/4"-10 , Taper , 4 Flutes, UNC (C62085)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11557)
- Cle-Line Taps