Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # C62069
Zoro # G4950900
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-12
- Shank Dia. 0.429"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cle-Line
- MFR # C62069
- Zoro # G4950900
- UPC # 697334620693
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Shank Dia. | 0.429" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 12.20 mm |
55% Thread Drill Size | 1/2 in |
Thread Size | 9/16"-12 |
Tap Length Standard | USCTI |
Square Size | 0.3220 in |
Shank Length | 1 15/16 in |
65% Thread Drill Size | 12.50 mm |
Description
Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Taper, Overall Length 3 19/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 48in x 54in Black Top / Red Bottom (TSF-4854-BLKRD)
- MILWAUKEE TOOL 1/2" HollowCore Magnetic Nut Driver (48-22-2526)
- GEARWRENCH 12mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85512D)
- IRWIN DIE 1"" HEX 7/16-14NC (9439)
- CLE-LINE Straight Flute Hand Tap , 3/4"-10 , Taper , 4 Flutes, UNC (C62085)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63209)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62067)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62048)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62078)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62029)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (882)
- Cle-Line Straight Flute 4-Flute Taps