Shop All Straight Flute 2-Flute Taps
Cle-Line
Straight Flute Hand Tap Taper, 2 Flutes
Mfr # C00763
Zoro # G1825210
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-72
- Shank Dia. 0.141"
- Tap Dimension Type Inch
- Tap Chamfer Taper
- Number of Flutes 2
Product Information
- Brand Cle-Line
- MFR # C00763
- Zoro # G1825210
- UPC # 697334007630
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #1-72 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1.690" |
Pitch Diameter Limit | H1 |
Thread Length | 3/8" |
65% Thread Drill Size | 1.55 mm |
Thread Size | #1-72 |
Shank Length | 1 5/16 in |
Square Size | 0.1100 in |
55% Thread Drill Size | 1.60 mm |
Tap Length Standard | USCTI |
75% Thread Drill Size | #53 |
Description
Straight Flute Tap, Thread Size #1-72, UNF, Taper, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #53, Thread Limit H1, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 7-Pc Sae Raised Panel Jumbo Combi Wrench Set (9707A)
- H & H INDUSTRIAL PRODUCTS 25 Piece M6 X 1 M8 X 1.25 M10 X 1.5 M12 X 1.75 Transfer Screw Set (3601-0519)
- HHIP 3" Super-Lock Vise For NC/CNC Machines (3900-0170)
- PROTO Metric L Key, 2.5 mm Tip Size, 2 11/64 in Long, 18 mm Short (J46310)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301551)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1060000)
- CLEVELAND Straight Flute Hand Tap Plug, 2 Flutes (C54221)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (20356)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- Cle-Line Straight Flute 2-Flute Taps