Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # C00743
Zoro # G1824930
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. Shank Dia.: 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Cle-Line
- MFR # C00743
- Zoro # G1824930
- UPC # 697334007432
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | Shank Dia.: 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H5 |
75% Thread Drill Size | 5/16 in |
65% Thread Drill Size | P |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2860 in |
Tap Length Standard | USCTI |
Thread Size | 3/8"-16 |
Shank Length | 1 11/16 in |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.89"L, Blind Tap, HR Phenolic (2850)
- CRESCENT NICHOLSON 14" Round Single Cut Bastard File (12248)
- WILLIAMS Williams Straight Box Tubular Wrench, 1-7/16" (1246TSB)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-G (54106)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63241)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C63221)
- CLE-LINE Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (C62057)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62035)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62094)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62060)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14380)
- Cle-Line Straight Flute 4-Flute Taps