Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # C00741
Zoro # G1859562
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cle-Line
- MFR # C00741
- Zoro # G1859562
- UPC # 697334007418
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H5 |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
Shank Length | 1 19/32 in |
Tap Length Standard | USCTI |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
75% Thread Drill Size | F |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver Set, 8 Pieces, Metric (26590)
- AMPCO SAFETY TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (DW-3/8D14MM)
- OX TOOLS Pro Whip Small Batch Mud Pan Mixer (OX-P121805)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00743)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63244)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62068)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63210)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62079)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54547)
- Cle-Line Taps