Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # C62070
Zoro # G4950919
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-12
- Shank Dia. 0.429"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 2
Product Information
- Brand Cle-Line
- MFR # C62070
- Zoro # G4950919
- UPC # 697334620709
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Shank Dia. | 0.429" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Shank Length | 1 15/16 in |
65% Thread Drill Size | 12.50 mm |
Square Size | 0.3220 in |
55% Thread Drill Size | 1/2 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 12.20 mm |
Thread Size | 9/16"-12 |
Description
Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Plug, Overall Length 3 19/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-14-06)
- WESTWARD Portable Cable (G3LE8586DC1)
- MK DIAMOND PRODUCTS 4" Cont Rim Blade (167027)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-T (C22742)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63245)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62052)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62033)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62025)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63209)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62018)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL5)
- Cle-Line Straight Flute 4-Flute Taps