Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug, 2
Mfr # C62022
Zoro # G4959109
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 2
Product Information
- Brand Cle-Line
- MFR # C62022
- Zoro # G4959109
- UPC # 697334620228
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | #21 |
Shank Length | 1 1/2 in |
Thread Size | #10-32 |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 3/8 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE (Tool Only) (3060-20)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD1)
- TRIPLETT TT-285, 10" Crimping Plier (TT-285)
- FREUD Piece Round Over/Beading Bit Set (1/4" S (89-102)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62062)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62013)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62028)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62029)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62077)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328698)
- Cle-Line Taps