Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes
Mfr # C63248
Zoro # G4961096
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.27mm
- Tap Thread Size M16-2.00
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Product Information
- Brand Cle-Line
- MFR # C63248
- Zoro # G4961096
- UPC # 697334632481
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.27mm |
Tap Thread Size | M16-2.00 |
Tap Dimension Type | Metric |
Overall Length | 113.51mm |
Thread Length | 42.07mm |
Pitch Diameter Limit | D7 |
Square Size | 9.14 mm |
75% Thread Drill Size | 14.00 mm |
55% Thread Drill Size | 14.50 mm |
Tap Length Standard | USCTI |
Shank Length | 50.00 mm |
65% Thread Drill Size | 9/16 in |
Thread Size | M16x2 |
Description
Three-Piece Hand Tap Set, Tap Thread Size M16x2.0, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 46.04 mm, Overall Length 96.84 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (282-125500D)
- KEO Slotting Saw, 1/16" Cutter Thickness (MT3011-3X1/16X1-32T 105-08330)
- MILWAUKEE TOOL 3-1/8" Recessed Light Hole Saw (49-56-0296)
- MILWAUKEE TOOL Compact Billet Torpedo Level (48-22-5107)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 Flutes (C00759)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63229)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C00737)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62022)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62050)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62104)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- Cle-Line Taps