Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes
Mfr # C63220
Zoro # G4961041
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Shank Dia. 3.58mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Product Information
- Brand Cle-Line
- MFR # C63220
- Zoro # G4961041
- UPC # 697334632207
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Overall Length | 91.28mm |
Thread Length | 25.40mm |
Pitch Diameter Limit | D4 |
75% Thread Drill Size | 4.20 mm |
Tap Length Standard | USCTI |
Square Size | 3.86 mm |
Thread Size | M5x0.8 |
65% Thread Drill Size | 4.30 mm |
55% Thread Drill Size | 4.40 mm |
Shank Length | 38.00 mm |
Description
Three-Piece Hand Tap Set, Tap Thread Size M5x0.8, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 22.22 mm, Overall Length 60.32 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Screwdriver Bit, 3/8 Slotted, 5/16 Hex (30170)
- RIDGID Adapter, 1/4 In (E-730)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #49 (C22657)
- STAHLWILLE TOOLS VDE set of reversible screwdrivers 14-pcs. (96469511)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62041)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63246)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62095)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63230)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62073)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680700)
- Cle-Line Taps