Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes
Mfr # C62044
Zoro # G4961245
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Product Information
- Brand Cle-Line
- MFR # C62044
- Zoro # G4961245
- UPC # 697334620440
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
Thread Size | 5/16"-24 |
Tap Length Standard | USCTI |
Shank Length | 1 19/32 in |
Square Size | 0.2380 in |
75% Thread Drill Size | I |
65% Thread Drill Size | J |
55% Thread Drill Size | 9/32 in |
Description
Three-Piece Hand Tap Set, Tap Thread Size 5/16 In.-24, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 1/8 in, Overall Length 2 23/32 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL PTACK54P Pneumatic 20-Gauge 3/16 Inch Crown Carpet Tacker Stapler (PTACK54P)
- DRILL AMERICA 1-7/16"-12 HSS Plug Hand Tap (DWTST1-7/16-12P)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V339)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 3/8x3/8x3/4x2-1/2 (C42119)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62018)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63218)
- CLE-LINE Straight Flute Hand Tap , 3/4"-10 , Taper , 4 Flutes, UNC (C62085)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00741)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62101)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604407)
- Cle-Line Taps