Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C63228
Zoro # G4961026
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 19.30mm
- Tap Thread Size M7-1.00
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Product Information
- Brand Cle-Line
- MFR # C63228
- Zoro # G4961026
- UPC # 697334632283
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 19.30mm |
Tap Thread Size | M7-1.00 |
Tap Dimension Type | Metric |
Overall Length | 85.72mm |
Thread Length | 22.22mm |
Pitch Diameter Limit | D5 |
Tap Length Standard | USCTI |
65% Thread Drill Size | D |
Thread Size | M7x1 |
Square Size | 6.05 mm |
55% Thread Drill Size | C |
Shank Length | 40.00 mm |
75% Thread Drill Size | 6.00 mm |
Description
Three-Piece Hand Tap Set, Tap Thread Size M7x1, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 28.57 mm, Overall Length 69.06 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.25mm (47365)
- KRAFT TOOL Round End ThinLine Pro Magnes, 16"x3-1/8 (CF064PFRE)
- PROTO Drift Punch, Brass, 3/4 x 8 In (J9634B)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" UNIVERSAL HEX DRIV (GP2916UF)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63246)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 4 (C63223)
- CLE-LINE Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (C62057)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00724)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62029)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- Cle-Line Straight Flute 4-Flute Taps