Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C62112
Zoro # G4961330
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-14
- Shank Dia. 0.800"
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cle-Line
- MFR # C62112
- Zoro # G4961330
- UPC # 697334621126
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-14 |
Shank Dia. | 0.800" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Thread Length | 2-1/2" |
Pitch Diameter Limit | H4 |
Square Size | 0.6000 in |
Thread Size | 1"-14 |
Tap Length Standard | USCTI |
Shank Length | 2 5/8 in |
Description
Three-Piece Hand Tap Set, Tap Thread Size 1 In.-14, High Speed Steel, Bright (Uncoated), Thread Standard UNS, Thread Length 2 1/2 in, Overall Length 5 1/8 in, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Heavy Duty Demagnetizer Type 2 115V~Single Phase (3401-0602)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- PROSKIT Die Set for Open Barrel Cntcts 30-24 AWG (9PK-3003D36)
- MOODY TOOL Pin Vise C, Cap .050"- .125" (51-1593)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63256)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62063)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62041)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62036)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63247)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- Cle-Line Taps