Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C62104
Zoro # G4961315
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.800"
- Tap Thread Size 1"-8
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cle-Line
- MFR # C62104
- Zoro # G4961315
- UPC # 697334621041
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.800" |
Tap Thread Size | 1"-8 |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Thread Length | 2-1/2" |
Pitch Diameter Limit | H4 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 0.8945 in |
Shank Length | 2 5/8 in |
Square Size | 0.6000 in |
Thread Size | 1"-8 |
75% Thread Drill Size | 0.8782 in |
Description
Three-Piece Hand Tap Set, Tap Thread Size 1 In.-8, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 2 1/2 in, Overall Length 5 1/8 in, 75 Percent Thread Drill Size 0.8782 in, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee 48" Level Bag (MLSB48)
- GATES V-Ribbed Belt Strap Pulley Wrench (910131)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/16" X 4" X 6" (48-20-7361)
- TEKTON 1/4, 3/8, 1/2 Inch Drive 6-Point Socket Set with Rails 214-Piece (SHD99202)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62048)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63245)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62038)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63246)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C63232)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62051)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (12801300)
- Cle-Line Straight Flute 4-Flute Taps