Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C62068
Zoro # G4961391
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Shank Dia. 0.367"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Product Information
- Brand Cle-Line
- MFR # C62068
- Zoro # G4961391
- UPC # 697334620686
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 11.60 mm |
Shank Length | 1 23/32 in |
Square Size | 0.2750 in |
55% Thread Drill Size | 11.80 mm |
Thread Size | 1/2"-20 |
75% Thread Drill Size | 11.40 mm |
Tap Length Standard | USCTI |
Description
Three-Piece Hand Tap Set, Tap Thread Size 1/2 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 21/32 in, Overall Length 3 3/8 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50807)
- BESSEY Spring Clamp, Steel, 1x1-1/4 (XM3-NPT)
- KNIPEX Gripping, 4 1/2" Plastic Gripping Tweeze (92 09 04 ESD)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 13/32 and Screw Extractor #6 Set Cle-Line 1864 (C22316)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63247)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62055)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62028)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62104)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15360)
- Cle-Line Straight Flute 4-Flute Taps