Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes
Mfr # C63204
Zoro # G4961069
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M3-0.50
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 3
- Tap Dimension Type Metric
Product Information
- Brand Cle-Line
- MFR # C63204
- Zoro # G4961069
- UPC # 697334632047
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M3-0.50 |
Tap Dimension Type | Metric |
Overall Length | 96.84mm |
Pitch Diameter Limit | D3 |
Thread Length | 31.75mm |
75% Thread Drill Size | 2.50 mm |
55% Thread Drill Size | #38 |
Thread Size | M3x0.5 |
Shank Length | 33.00 mm |
65% Thread Drill Size | #37 |
Square Size | 2.79 mm |
Tap Length Standard | USCTI |
Description
Three-Piece Hand Tap Set, Tap Thread Size M3x0.5, High Speed Steel, Bright (Uncoated), Thread Standard Metric Coarse, Thread Length 15.88 mm, Overall Length 49.21 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-13 Heavy Duty Hex Nut (3421-3919)
- HAIMER Edge Finder, 190mm L, 0.2" Tip dia. (80.300.00.FHN)
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 60 015)
- VERMONT GAGE Pin Gage, Plus, 0.497 In, Black (911149700)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- WIDIA Straight Flute Hand Tap , #2-56 , Bottoming , 3 Flutes, UNC (15136)
- Cle-Line Straight Flute 3-Flute Taps