Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # C63247
Zoro # G4961498
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16x2.0
- Tap Chamfer Bottoming
- Number of Flutes 4
- Overall Length 96.84 mm
- Thread Direction Right Hand
Product Information
- Brand Cle-Line
- MFR # C63247
- Zoro # G4961498
- UPC # 697334632474
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16x2.0 |
Overall Length | 96.84 mm |
Thread Length | 46.04 mm |
Shank Dia. | 12.19 mm |
Shank Length | 50.00 mm |
Tap Length Standard | USCTI |
Square Size | 9.14 mm |
75% Thread Drill Size | 14.00 mm |
55% Thread Drill Size | 14.50 mm |
Thread Size | M16x2 |
65% Thread Drill Size | 9/16 in |
Description
Straight Flute Tap, Thread Size M16x2, Metric Coarse, Bottoming, Overall Length 96.84 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Gooseneck Wrecking Bar, 12 In, 1/2 In Dia (3FE97)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 5/32 and Screw Extractor #3 Set Cle-Line 1864 (C22313)
- WESTWARD Adj Hand Reamer, 15/32-17/32, 5 1/2, HSS (4LGR7)
- ERGODYNE Tape Measure Trap, Polyester, 2 lb. (3770)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63210)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62095)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C00737)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63256)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63244)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63255)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125001)
- Cle-Line Straight Flute 4-Flute Taps